Shop All Breakroom Cabinets
Tuhome
Oslo Bar Cabinet, Twelve Built-in Wine Rack, Double Door Cabinet, Two Shelves, Dark Walnut
Mfr # BLC6711
Zoro # G308854180
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 70.8 in.
- Overall Width 23.6 in.
- Overall Depth 13.3 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLC6711
- Zoro # G308854180
- UPC # 7707062382701
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 23.6 in. |
Overall Depth | 13.3 in. |
Details
Color | Brown |
Number of Drawers | 0 |
Number of Doors | 2 |
Cabinet Material | Laminate |
Number of Shelves | 6 |
Handle Finish | Brown |
Includes | Hadware |
Features | Two Shelves 22,4 in. W X 14,5 in. H |
Weight | 95.2 lbs. |
Legs | 4 |
Description
Part of the exclusive in. Oslo collection in. , The TUHOME Oslo Bar Cabinet is an elegant bar designed with a unique dark walnut manufactured wood finish.Do you like to entertain guests Do you want to drink wine I think the answer is pretty straightforward. Well, then you need a TUHOME Oslo Bar Cabinet! Whether you're throwing a small get-together or just relaxing at home after a long day, this bar cabinet is perfect for you. It has twelve Built-in Wine Rack5,1 in. , ample capacity, and elegant style. So what are you waiting for Order your TUHOME Oslo Bar Cabinet today!Product dimensions 23,6 in. W X 13,3 in. D X 70,8 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, White (BLB6546)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- Tuhome Breakroom Cabinets