Shop All Dressers
Tuhome
Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-White
Mfr # CLB9090
Zoro # G510191240
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.69 in
- Depth 19.56 in
- Features Spacious Drawers: Three drawers, each measuring 3.9"H x 19"W x 15.1"H, for organized storage of essentials.
- Includes Hardware
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 36.69 in |
Depth | 19.56 in |
Width | 35.47 in |
Details
Color | White |
Features | Spacious Drawers: Three drawers, each measuring 3.9"H x 19"W x 15.1"H, for organized storage of essentials. |
Includes | Hardware |
Style | Modern |
Material | Laminate |
Item | Dressers |
Description
Elevate your storage game with the Omaha Dresser. a compact yet spacious solution for your essentials. It is designed for maximum utility and boasts three seamlessly gliding drawers. each measuring 3.9in.H x 19in.W x 15.1in.H. ensuring all your items have a designated spot. Complementing the drawers is a robust single-door cabinet. with inner storage shelves sized 13.4in.W x 11.9in.H. making organization a breeze. Each drawer and cabinet features stylish pull handles. exuding a contemporary charm. Crafted with precision. choose between the black or the white manufactured wood finish. marrying functionality and aesthetics.Dimensions:Height: 36.7in. Width: 35.4in.Depth: 19.5in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black (CLW8963)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Mitu Six Doors Armoire, Seven Interior Shelves, One Drawer, Rod, Black/White (CLW5954)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Olive Green (DR004-OG)
- Tuhome Dressers