Shop All Dressers
Tuhome
Omaha Dresser Multi-Storage Compact Unit with Spacious 3 Drawers and Cabinet-Black
Mfr # CLW9091
Zoro # G810191223
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.69 in
- Style Modern
- Features Spacious Drawers: Three drawers, each measuring 3.9"H x 19"W x 15.1"H, for organized storage of essentials.
- Material Laminate
- Depth 19.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 36.69 in |
Depth | 19.56 in |
Width | 35.47 in |
Details
Color | Black |
Style | Modern |
Features | Spacious Drawers: Three drawers, each measuring 3.9"H x 19"W x 15.1"H, for organized storage of essentials. |
Material | Laminate |
Includes | Hardware |
Item | Dressers |
Description
Elevate your storage game with the Omaha Dresser. a compact yet spacious solution for your essentials. It is designed for maximum utility and boasts three seamlessly gliding drawers. each measuring 3.9in.H x 19in.W x 15.1in.H. ensuring all your items have a designated spot. Complementing the drawers is a robust single-door cabinet. with inner storage shelves sized 13.4in.W x 11.9in.H. making organization a breeze. Each drawer and cabinet features stylish pull handles. exuding a contemporary charm. Crafted with precision. choose between the black or the white manufactured wood finish. marrying functionality and aesthetics.Dimensions:Height: 36.7in. Width: 35.4in.Depth: 19.5in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Mitu Six Doors Armoire, Seven Interior Shelves, One Drawer, Rod, Black/White (CLW5954)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Augusta Armoire Closet, One Drawer, Double Door Cabinet, Light Oak (CLD7029)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- BAXTON STUDIO Disa Mid-Century Modern Walnut Brown Finished 6-Drawer Dresser (142-8006)
- Tuhome Dressers