Shop All Dressers
Tuhome
Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White
Mfr # CLB9031
Zoro # G410191234
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Features 2-drawers (18,5 in. W X 33,5 in. D) for additional storage options.
- Depth 19.69 in
- Style Modern
- Height 71.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 19.69 in |
Height | 71.1 in. |
Width | 35.4 in. |
Length | 19.6 in. |
Details
Color | White |
Material | Laminate |
Item | Armoire |
Features | 2-drawers (18,5 in. W X 33,5 in. D) for additional storage options. |
Style | Modern |
Includes | Hadware |
Doors | 3 |
Shelves | 0 |
Legs | 0 |
Weight | 184.3 lbs. |
Drawers | 2 |
Finish | White |
Description
Bring a touch of sophistication to your bedroom with the Ohio Armoire Wardrobe. With its sleek manufactured wood finish in white or black. this armoire exudes a refined and elegant charm. Boasting 3 spacious doors with handles. you'll have ample storage space for all your clothing and accessories. The 2-drawers 18.5in.W X 33.5in.D provide even more storage options. while the hanging rod allows you to hang your garments neatly. And with 4-tier shelves. you can keep your shoes. bags. and other items organized and within reach. The Ohio Armoire Wardrobe is a timeless piece of furniture that will elevate the look of your room and keep your belongings neatly stored.Dimensions:Height: 71.14in. Width: 35.43in.Depth: 29.69in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- TRUE Plate, Caster (830416)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black (CLW9032)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White (CLB6590)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White (MLB8979)
- TUHOME Mitu Six Doors Armoire, Seven Interior Shelves, One Drawer, Rod, Black/White (CLW5954)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- SAUDER River Ranch Dresser Sm , Safety tested for stability to help reduce tip-over accidents (430045)
- Tuhome Dressers