Shop All Dressers
Tuhome
Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black
Mfr # CLW9032
Zoro # G910191215
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.1 in.
- Style Modern
- Includes Hadware
- Features 2-drawers (18,5 in. W X 33,5 in. D) for additional storage options.
- Depth 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 71.1 in. |
Depth | 19.69 in |
Width | 35.4 in. |
Length | 19.6 in. |
Details
Color | Black |
Item | Armoire |
Style | Modern |
Includes | Hadware |
Features | 2-drawers (18,5 in. W X 33,5 in. D) for additional storage options. |
Material | Laminate |
Legs | 0 |
Doors | 3 |
Shelves | 0 |
Finish | Black |
Drawers | 2 |
Weight | 184.3 lbs. |
Description
Bring a touch of sophistication to your bedroom with the Ohio Armoire Wardrobe. With its sleek manufactured wood finish in white or black. this armoire exudes a refined and elegant charm. Boasting 3 spacious doors with handles. you'll have ample storage space for all your clothing and accessories. The 2-drawers 18.5in.W X 33.5in.D provide even more storage options. while the hanging rod allows you to hang your garments neatly. And with 4-tier shelves. you can keep your shoes. bags. and other items organized and within reach. The Ohio Armoire Wardrobe is a timeless piece of furniture that will elevate the look of your room and keep your belongings neatly stored.Dimensions:Height: 71.14in. Width: 35.43in.Depth: 29.69in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine (TWM7908)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Black (CLW3932)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Peru L Four Drawer Dresser, Superior Top, One Open Shelf, White (CLB6744)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- Tuhome Dressers