Shop All Breakroom Cabinets
Tuhome
Obregon Tall Cabinet, Seven Cubbies, Two-Door Cabinets, Black
Mfr # BLW7765
Zoro # G108853956
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 70.8 in.
- Overall Width 17.7 in.
- Overall Depth 15.7 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLW7765
- Zoro # G108853956
- UPC # 7707062321069
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 17.7 in. |
Overall Depth | 15.7 in. |
Details
Color | Black |
Number of Drawers | 0 |
Number of Shelves | 0 |
Number of Doors | 1 |
Cabinet Material | Laminate |
Handle Finish | Black |
Includes | Hadware |
Features | One Mobile Shelf 17,72 in. W x 15,75 in. D |
Weight | 93.1 lbs. |
Legs | 0 |
Description
With its sleek, elegant/contemporary design, the TUHOME Obregon Tall Bar Cabinet is the perfect addition to any home, designed with a unique black manufactured wood finish. It features seven Built-in Wine Rack4,44 in. and a mobile shelf that can be customized to fit your favorite drinks, as well as two individual Single Door cabinets with two interior shelves19,13 in. H X 17,36 in. H for additional storage. Whether you're looking for a stylish place to store your wine or want a convenient spot to mix up your favorite cocktails, this bar cabinet has you covered.Product dimensions 17,72 in. W X 15,75 in. D X 72,83'H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- Tuhome Breakroom Cabinets