Shop All Breakroom Cabinets
Tuhome
Obregon Corner Bar Cabinet, Ten Built-in Wine Rack, Single Door, Aged Oak/Taupe
Mfr # BMT7767
Zoro # G108854106
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 71.7 in.
- Overall Width 17.7 in.
- Overall Depth 17.7 in.
- Handle Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BMT7767
- Zoro # G108854106
- UPC # 7707062319820
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.7 in. |
Overall Width | 17.7 in. |
Overall Depth | 17.7 in. |
Details
Color | Multi-color |
Handle Finish | Multi-color |
Number of Shelves | 1 |
Number of Doors | 4 |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Features | Cup Rack |
Legs | 0 |
Includes | Hadware |
Weight | 112.1 lbs. |
Description
The TUHOME Obregon Corner Bar is the perfect addition to any room. Its unique color in macadamia-taupe manufactured wood finish and design make it a standout piece. At the same time, its ample storage capacity ensures you'll have plenty of room to store your drinks and glassware. Plus, the cup rack keeps your glasses within easy reach, and the ten Built-in Wine Rack4,2 in. H X 4,4 in. D provide plenty of space for your favorite bottles. So don't go another day without the perfect corner bar - order the TUHOME Obregon today!Exclusive product dimensions 17,7 in. W X 17,7 in. D X 71,7 in. H are perfect for adding a unique touch to your dull corner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- BAXTON STUDIO bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool (185-11874-Zoro)
- KEE Regency Kee Post Table Legs (Set of 4)- Black (MTBP27BK)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- Tuhome Breakroom Cabinets