Shop All Desks
Tuhome
Oasis Writing Desk, Light Gray
Mfr # ELZ5558
Zoro # G808853966
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31.5 in.
- Overall Depth 18.5 in.
- Overall Height 29.3 in.
- Finish Gray
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31.5 in. |
Overall Depth | 18.5 in. |
Overall Height | 29.3 in. |
Details
Finish | Gray |
Color | Gray |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 27.5 lbs. |
Includes | Hadware |
Doors | 0 |
Features | Specifically design for limited space rooms |
Legs | 0 |
Description
The Tuhome Oasis computer desk is a classic piece that will cover your back when it comes to today's needs of remote learning or working from home. Standing at 29.3 in. inches high and 31.5 in. wide, this desk is perfect and has a straightforward design for spaces with little room available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- TUHOME Vizcaya Home Office Set, Single Drawer, Keyboard Tray, Bookcase, Black (CLW5593)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- TUHOME Carson Computer Desk with Hutch. Single Door Cabinet. and 3-Tier Storage Shelves-White (ELB9070)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10515R.NN)
- Tuhome Desks