Shop All Nightstands
Tuhome
Nordico Nightstand, One Shelf, Single Door Cabinet, Metal Handle, Light Gray
Mfr # MLZ6465
Zoro # G708853929
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelves 1
- Length 13.4 in.
- Weight 29.2 lbs.
- Height 23 in.
- Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLZ6465
- Zoro # G708853929
- UPC # 7707062324596
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 13.4 in. |
Height | 23 in. |
Width | 19.8 in. |
Details
Color | Light Gray |
Shelves | 1 |
Weight | 29.2 lbs. |
Doors | 1 |
Legs | 0 |
Features | 23.97 in. Top Surface Area |
Includes | Hadware |
Drawers | 0 |
Material | Laminate |
Description
The NORDICO NIGHTSTAND with its simplistic function and modern style, will bring a nice touch to your bedroom. The bottom 14 in.x19 in. cabinet is large enough to hold Thor's Hammer, but probably books or anything else you like to keep bedside. The top shelf space gives you easy access to store and grab anything you might need while getting in or out of bed. The top surface provides an open area to place a lamp or any ornaments that fit your liking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- Tuhome Nightstands