Shop All Food Service Carts
Tuhome
Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown
Mfr # MBB7165
Zoro # G008853704
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 35.2 in.
- Color Multi-color
- Width 39.3 in.
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBB7165
- Zoro # G008853704
- UPC # 7707062329492
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 35.2 in. |
Width | 39.3 in. |
Length | 15.7 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 5 |
Number of Doors | 0 |
Finish | Multi-color |
Number of Drawers | 0 |
Includes | Hadware |
Features | Four Caster Wheels |
Weight | 67.7 lbs. |
Legs | 0 |
Description
The TUHOME Nigella Kitchen Bar is the perfect way to add extra storage and style to your kitchen. This bar features adjustable caster wheels for easy mobility, perfect for any space. The two large shelves 11,3 in. H x 11,9 in. H X 22,8 in. W X 15.7 in. D provide plenty of room to store your utensils, while the three shelves 35,2 in. H X 10,2 in. H each one, 13,7 in. W offer a great place to display your favorite decorative items.With elegant White-Dark Brown finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Oven Windows Gasket (HHD-8236)
- TURBOCHEF Guard Kit (105703)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- WILTON LASAGNA/ROAST PAN 14X11"" (2105-963)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- HODEDAH Hodedah HIK74 CHERRY Microwave Cart (HIK74 CHERRY)
- Tuhome Food Service Carts