Shop All Home Storage Cabinets
Tuhome
Napoles Wall Cabinet, Two Shelves, Double Door, White/Smokey Oak
Mfr # MBI6560
Zoro # G008854107
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 39.3 in.
- Height 19.3 in.
- Overall Depth 12.6 in.
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBI6560
- Zoro # G008854107
- UPC # 7707062356238
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 19.3 in. |
Overall Depth | 12.6 in. |
Details
Material | Laminate |
Color | White/Smokey Oak |
Number of Shelves | 0 |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Legs | 0 |
Weight | 40.2 lbs. |
Features | Space efficient cabinet perfect for any kitchen, bath room, Utility Room or garage |
Description
The Tuhome Napoles Wall Cabinet comes with two large cabinet doors in a beautiful volcano finish that combines great with the white finish frame. Inside you will find a large spacious area 39.3 In W x 19.3 H perfect for storing dishes, spices or anything else. The two-tone finish makes any kitchen stand out in gorgeous modern styling. Complete the Napoles look with matching Napoles Base Cabinet with Sink. You can also use it in your office, garage or bathroom. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- PROJEX Plastic Leg Tip Black Round 3/8 in. W 4 pk (P0056)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- TUHOME Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White (ALB6477)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak (MII6557)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- Tuhome Home Storage Cabinets