Shop All Home Storage Cabinets
Tuhome
Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray
Mfr # MBZ6561
Zoro # G408853885
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 39.3 in.
- Height 19.3 in.
- Overall Depth 12.6 in.
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBZ6561
- Zoro # G408853885
- UPC # 7707062387874
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 19.3 in. |
Overall Depth | 12.6 in. |
Details
Material | Laminate |
Color | White/Light Gray |
Number of Shelves | 0 |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Features | Internal Shelf |
Weight | 40.2 lbs. |
Legs | 0 |
Description
If your kitchen needs extra storage without sacrificing style or space, wall cabinets are the perfect option, like the TUHOME Napoles Wall Cabinet. It fits perfectly on any wall in your kitchen; with ample storage capacity, it has a Double Door cabinet and one shelf 19,3 in. to keep your food fresh and better stored.With its size 19.3 in. H X 39.3 in. W X 12.6 in. D ideal for any space, superior top size 41,3 in. Made of Manufactured Wood white-Light Gray finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- TRUE Door Cord (879863)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, Black (GLW5609)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak (MII6557)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- Tuhome Home Storage Cabinets