Shop All Home Storage Cabinets
Tuhome
Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black
Mfr # MIV4450
Zoro # G908854160
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color White/Black
- Width 39.3 in.
- Height 35.4 in.
- Overall Depth 20.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MIV4450
- Zoro # G908854160
- UPC # 7709538649417
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 35.4 in. |
Overall Depth | 20.5 in. |
Details
Material | Laminate |
Color | White/Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Features | **FAUCET NOT INCLUDED** |
Weight | 86.7 lbs. |
Legs | 0 |
Description
The Tuhome Napoles Base Cabinet is the perfect addition to any kitchen! This unit includes a sink and provides plenty of extra storage capacity, making it ideal for any space. Plus, the witty design and size 19.7 in. W X 39.3 in. D X35.4 in. H will add a touch of personality to your decor.Complete the Napoles look with a matching Napoles wall cabinet. The unit inside is perfect for storing pots and pans or placing a basket of accessories, while two cabinet doors provide private storage for anything else you might need. Features an integrated steel sink.With a aluminium countertop 39.3 in. D X35.4 in. H and elegant espresso Manufactured Wood finish. FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5548)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- Tuhome Home Storage Cabinets