Shop All Nightstands
Tuhome
Napoles Nightstand, Superior Top, Two Drawers, One Shelf, Black
Mfr # MLW4760
Zoro # G008853780
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Drawers 2
- Legs 0
- Width 16 in.
- Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLW4760
- Zoro # G008853780
- UPC # 7707062395664
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 16 in. |
Length | 12.9 in. |
Height | 19.9 in. |
Details
Color | Black |
Material | Laminate |
Drawers | 2 |
Legs | 0 |
Doors | 0 |
Features | Featuring One Open Shelf where you can easily display your electronics over night |
Includes | Hadware |
Shelves | 1 |
Weight | 27.9 lbs. |
Description
The Tuhome Napoles nightstand is a versatile piece that will compliment your bedroom or living room perfectly.Designed with a unique and elegant black particleboard finish, giving it a fresh look that combines modern design and sleek style and excellent ideal size 16,02 in. W X 12,9 in. D X 19,9 in. HWith an ample Superior Top16,02 in. W X 12,9 in. D perfect for your books or tiny personal objects and two drawers 5,8 in. H X 12,4 in. and one open compartment for your books or mobile devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Night Stand With Storage (I 2135)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- Tuhome Nightstands