Shop All Kitchen Cabinets
Tuhome
Napoles Multistorage Pantry Cabinet, 5 Interior Shelves, Metal Handle, White/Macadamia
Mfr # IBM8990
Zoro # G408853847
product price: $317.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Material Laminate
- Width 35.8 in.
- Height 41.4 in.
- Depth 22.8 in.
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # IBM8990
- Zoro # G408853847
- UPC # 7707062302068
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 35.8 in. |
Height | 41.4 in. |
Depth | 22.8 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Drawers | 0 |
Number of Doors | 0 |
Includes | Hadware |
Finish | Multi-color |
Description
Do you have much stuff We're always looking to innovate and provide storage alternatives for any room in your home. With the Napoles Multistorage Pantry Cabinet, you will have extra storage wherever you want. It has two long doors, perfect for keeping all your internal storage out of sight and tidy. It also includes metal handles and metal legs for a modern touch. Five internal shelves give you plenty of room to store everything from pots and pans to your collection of vintage action figures. Designed with an elegant white-macadamia manufactured wood finish.Dimensions:Height: 71.1 in. Width: 23.6 in. Depth: 11.8 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- GLOBAL INDUSTRIAL Key Blanks, For Use with Cell Phone Lockers, 10PK (RP9063)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- Tuhome Kitchen Cabinetry