Shop All Home Storage Cabinets
Tuhome
Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, Black
Mfr # MLW8984
Zoro # G408854080
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 39.3 in.
- Height 23.6 in.
- Overall Depth 15.7 in.
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW8984
- Zoro # G408854080
- UPC # 7707062305861
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 39.3 in. |
Height | 23.6 in. |
Overall Depth | 15.7 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | Black |
Includes | Hadware |
Features | It's easy to assemble and fits on any wall, even in kitchens with limited space. |
Weight | 50.7 lbs. |
Legs | 0 |
Description
Looking for a way to add extra storage to your kitchen without taking up much space Look no further than our Napoles 2 Wall Cabinet! This cabinet is designed to fit easily on any wall and is easy to assemble-perfect for even the smallest kitchens. The cabinet features a single door to protect internal storage, while the open cabinet features two open shelves. With its elegant design, this cabinet is perfect for adding a touch of personality to your kitchen.Designed with an elegant black manufactured wood finish.Dimensions:Height: 23,62 in. Width: 39,37 in. Depth: 15,75 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black (WCN6775)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- SAUDER 2-Door Storage Cabinet Nm , Hidden storage behind doors for discreet organization (433285)
- Tuhome Home Storage Cabinets