Shop All Kitchen Cabinets
Tuhome
Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White
Mfr # MWB7675
Zoro # G908854139
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 20.1 in.
- Height 71.3 in.
- Depth 15.1 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MWB7675
- Zoro # G908854139
- UPC # 7707062378018
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 20.1 in. |
Height | 71.3 in. |
Depth | 15.1 in. |
Details
Material | Laminate |
Color | Black/White |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Description
The Tuhome Nala free standing storage cabinet is specifically made for your cleaning supplies. Featuring two doors with metal hinges and handles, standing at 72.3 In High and 20.1 Inches wide, it is magical inside and full of details. Inside you will find a 66.1 inches high x 7.3 inches wide space specially designed to store your broom and mop with a hanging rack to have them elevated and in the best condition possible; six different shelves, starting at the bottom with a 13.5-inch high space that will be enough to store your buckets and bigger cleaning supplies. You will also find another five different shelves in different sizes for the rest of your cleaning supplies. With this product, you will save a lot of space in your kitchen and garage and have the perfect solution for concealed storage. Made of black/white manufactured wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- TRIMCO Square Corner Push Plate Satin Black 4"x16" (1001-3.622)
- ABUS Security Chain, L 2 Ft, W 1/3 In (6KS Chain & Sleeve 2')
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC030080)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- Tuhome Kitchen Cabinets