Shop All Kitchen Cabinets
Tuhome
Nala Cleaning Cabinet, Double Door Cabinet, Four Legs, Five Shelves, White
Mfr # MLB5584
Zoro # G008853933
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 20.1 in.
- Height 71.3 in.
- Depth 15.1 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB5584
- Zoro # G008853933
- UPC # 7707062338357
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 20.1 in. |
Height | 71.3 in. |
Depth | 15.1 in. |
Details
Material | Laminate |
Color | White |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Description
The Tuhome Nala free standing storage cabinet is specifically made for your cleaning supplies. Featuring two doors with metal hinges and handles, standing at 72.3 In High and 20.1 Inches wide, it is magical inside and full of details. Inside you will find a 66.1 inches high x 7.3 inches wide space specially designed to store your broom and mop with a hanging rack to have them elevated and in the best condition possible; six different shelves, starting at the bottom with a 13.5-inch high space that will be enough to store your buckets and bigger cleaning supplies. You will also find another five different shelves in different sizes for the rest of your cleaning supplies. With this product, you will save a lot of space in your kitchen and garage and have the perfect solution for concealed storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 96"L) (011296102WK1)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- THERMWELL PRODUCTS Sponge Rubber Weather-Strip Tape- Black (193995)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, White (ALB5603)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Portree Kitchen Island with 3-Side Shelves -White / Macadamia (IBM9034)
- TUHOME Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White (ADB7160)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Light Oak (ALD6603)
- MADE-TO-ORDER Kitchen Cabinet (MA746994)
- Tuhome Kitchen Cabinetry