No Product Image Available

Tuhome

Murphys 2 Piece Living Room Set, Bar Cart, Coffee Table, Dark Walnut


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you're looking for a stylish and functional living room set to help you create the perfect home environment, the Murphys 2 Piece Living Room Set is ideal. Designed with dark walnut manufactured wood, this set can easily fit even the smallest spaces. It features the ingenious bar cart, which offers special storage for your bar essentials, and the Luxor lift coffee table with extra hidden storage.The Cart is indeed an ideal addition to your living room setup. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use. Designed with an elegant dark walnut manufactured wood finish.You'll love this one from Luxor if you're looking for a coffee table with style and function. The lift top design provides extra hidden storage space, the drawer offers a convenient place to store your essentials, and the compact size makes it perfect for small spaces. Neutral tones make it easy to match any decor. Dimensions:Furniture 1, Bar CartWidth: 23,6 in. Height: 32,3 in. Depth: 14,8 in. Furniture 2, Luxor Lift Top Coffee TableWidth: 39,96 in. Height: 17,99 in. Depth: 24,09 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.