Shop All Desks
Tuhome
Mumbai Writing Desk, Four Legs, Two Drawers, Smokey Oak
Mfr # ELI5709
Zoro # G008854251
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.3 in.
- Overall Depth 20.1 in.
- Overall Height 29.5 in.
- Color Smokey Oak
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.3 in. |
Overall Depth | 20.1 in. |
Overall Height | 29.5 in. |
Details
Color | Smokey Oak |
Material | Laminate |
Number of Drawers | 2 |
Number of Shelves | 0 |
Weight | 59.2 lbs. |
Features | Stylish long metal legs give it a beautiful look |
Includes | Hadware |
Doors | 0 |
Legs | 4 |
Description
The Mumbai computer desk is a modern-looking piece, perfect for your home office, home workspace, or remote learning. Standing at 29.5 in. inches high and 47.3 in. wide, this desk is a perfect size and has a straightforward design for spaces with little room available. Made with engineered wood in a smoky oak finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES 18.25 W, 25.25 H, Particle Board, Metal Top, Brown (I 3673)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- TUHOME Malaui 120 Desk, Two Legs, Two Drawers, Two Shelves, Light Gray (ELZ5965)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storage, Smokey Oak (ELI6595)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- MOTIONWISE Height Adjustable Desk, 60x30", Walnt, Wood (SDD60A)
- Tuhome Desks