Shop All Kitchen Cabinets
Tuhome
Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black
Mfr # ALW5206
Zoro # G808853942
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 23.6 in.
- Height 71.1 in.
- Depth 11.8 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALW5206
- Zoro # G808853942
- UPC # 7707062311206
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 23.6 in. |
Height | 71.1 in. |
Depth | 11.8 in. |
Details
Material | Laminate |
Color | Black |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Description
Add expansive storage space to any area of your home without taking up too much square footage, thanks to the TUHOME Free Standing 5-shelf Multistorage Cabinet. It features 5 deep, fixed shelves behind a pair of doors, making it ideal for organizing all your dry goods in a single place. Use it in your kitchen or bedroom as a handy wardrobe for casual clothes, in the garage for gear storage, or in the bathroom as a linen closet. The storage organizer cabinet is crafted from lightweight wood laminate with a bright black finish, accented with polished metal hardware and hidden hinges. Tall and slim, adding this cabinet to any corner or adjacent to your existing fixtures is easy. Its crisp black finish emphasizes the modern lines and easily complements any style of decor. Unclutter your life with the TUHOME Free Standing 5 Shelf Wood Pantry Multistorage Cabinet.Its size 23,6 in. W X 11,8 in. D X 70,8 in. H fits perfect in any room. Includes Single Door cabinet with five internal shelves 22,0 in. W X 12,9 in. H 11 lb max suggested load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- SCHLAGE Grade 2, Double Cyl Deadlatch, SFIC Less Core, US26D, 5 Pins (B252JD 626)
- EKENA MILLWORK 4"W x 18 5/8"D x 24"H Richmond Bracket (BKT04X18X24RI)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Multistorage Pantry abinet, Five Shelves, Double Door Cabinet, Pearl (ALN5531)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- Tuhome Kitchen Cabinetry