Shop All Kitchen Cabinets
Tuhome
Multistorage Cabinet, Double Door, Five Shelves, Espresso/Black
Mfr # ACW6555
Zoro # G708854032
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 23.6 in.
- Height 71.1 in.
- Depth 11.8 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ACW6555
- Zoro # G708854032
- UPC # 7707062323049
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 23.6 in. |
Height | 71.1 in. |
Depth | 11.8 in. |
Details
Material | Laminate |
Color | Espresso/Black |
Number of Drawers | 0 |
Number of Doors | 2 |
Includes | Hadware |
Description
Add expansive storage space to any area of your home without taking up too much square footage, thanks to the TUHOME Free Standing 5-shelf Multistorage Cabinet. It features 5 deep, fixed shelves behind a pair of doors, making it ideal for organizing all your dry goods in a single place. Use it in your kitchen or bedroom as a handy wardrobe for casual clothes, in the garage for gear storage, or in the bathroom as a linen closet. The storage organizer cabinet is crafted from lightweight wood laminate with a bright espresso/ black finish, accented with polished metal hardware and hidden hinges. Tall and slim, adding this cabinet to any corner or adjacent to your existing fixtures is easy. Its crisp espresso/ black finish emphasizes the modern lines and easily complements any style of decor. Unclutter your life with the TUHOME Free Standing 5 Shelf Wood Pantry Multistorage Cabinet.Its size 23,6 in. W X 11,8 in. D X 70,8 in. H fits perfect in any room. Includes Single Door cabinet with five internal shelves 22,0 in. W X 12,9 in. H 11 lb max suggested load capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770T)
- COMPONENT HARDWARE Black Nylon Drawer Pull, 4" OC (P52-1010)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- TUHOME Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black (ALW5604)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- Tuhome Kitchen Cabinets