Shop All Breakroom Cabinets
Tuhome
Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso
Mfr # MLC5013
Zoro # G108854069
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69.1 in.
- Overall Width 29.5 in.
- Overall Depth 14.4 in.
- Number of Drawers 0
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC5013
- Zoro # G108854069
- UPC # 7707062398726
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 69.1 in. |
Overall Width | 29.5 in. |
Overall Depth | 14.4 in. |
Details
Color | Carbon Espresso |
Number of Drawers | 0 |
Number of Shelves | 4 |
Number of Doors | 2 |
Cabinet Material | Laminate |
Handle Finish | Brown |
Features | Wine Glass Rack with 10 pc capacity |
Includes | Hardware |
Weight | 111.4 lbs. |
Legs | 0 |
Description
The Tuhome Montenegro Collection Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a manufactured wood espresso finish that will impress your guests. It comes with an ideal ten glass rack, five cubbies 4,4 in. H X 4,4 in. W for wine or liquor, three open shelves, and an underneath cabinet space that give you all the storage you might need to keep any gathering going.Its ergonomic size 29,5 in. W X 14,3 in. D X 69,1 in. H fits perfectly in any room you want your new housebar!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- BAXTON STUDIO Laurana ModernOak Brown Finished Wood Kitchen Cabinet and Hutch (193-12004-ZORO)
- Tuhome Breakroom Cabinets