Shop All Breakroom Cabinets
Tuhome
Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black
Mfr # BLW6550
Zoro # G708854070
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69.1 in.
- Overall Width 29.5 in.
- Overall Depth 14.4 in.
- Handle Finish Black
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLW6550
- Zoro # G708854070
- UPC # 7707062375840
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 69.1 in. |
Overall Width | 29.5 in. |
Overall Depth | 14.4 in. |
Details
Color | Black |
Handle Finish | Black |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Cabinet Material | Laminate |
Includes | Hardware |
Features | Wine Glass Rack with 10 pc capacity |
Weight | 109 lbs. |
Legs | 0 |
Description
The Tuhome Montenegro Collection Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a manufactured wood black finish that will impress your guests. It comes with an ideal ten glass rack, five cubbies 4,4 in. H X 4,4 in. W for wine or liquor, three open shelves, and an underneath cabinet space that give you all the storage you might need to keep any gathering going.Its ergonomic size 29,5 in. W X 14,3 in. D X 69,1 in. H fits perfectly in any room you want your new housebar!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- Tuhome Breakroom Cabinets