Shop All Food Service Carts
Tuhome
Montenegro 2 Piece Living Room Set, Bar Cart, Bar Cabinet, Espresso
Mfr # CLIV42
Zoro # G408854240
product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # CLIV42
- Zoro # G408854240
- UPC # 685645441021
- Country of Origin Colombia
- Category Food Service Carts
Description
That sounds like a great addition to any living room! The Bar Cart and the Montenegro Bar Cabinet provide style and functionality, allowing you to entertain guests easily while showcasing your sense of style. With its sleek design and ample storage space, the Montenegro Living Room Set is sure to become the focal point of your home.The Montenegro Bar Cabinet offers plenty of storage options to help keep your living room organized and clutter-free. The 3-tier shelf and base cabinet with double doors provide much space to store other bar accessories, mixers, and even small appliances. The cup rack offers a convenient place to store and display your glassware, while the 5 bottle racks can hold an ample supply of your favorite beverages.The Cart is indeed an ideal addition to your living room setup. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use. Designed with an elegant espresso manufactured wood finish.Dimensions:Furniture 1, Montenegro Bar CabinetWidth: 29,5 in. Height: 69,1 in. Depth: 14,3 in. Furniture 2, Bar CartWidth: 23,6 in. Height: 32,3 in. Depth: 14,8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Timer - 240V (1956002)
- MASTERCOOL TANK W/FLOAT 30 LB R134A DOT (ME67010)
- DART Cone Water Cup, Paper, 4.25 oz., Wt, PK5000 (SCC 42BR)
- GE Lock Lid (WH44X10288)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- Tuhome Food Service Carts