Shop All Desks
Tuhome
Modern, White, Laminate
Mfr # ELB9070
Zoro # G810191216
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modern
- Material Laminate
- Depth 17.7 in
- Width 38.7 in
- Height 64.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 17.7 in |
Width | 38.7 in |
Height | 64.21 in |
Details
Type | Modern |
Item | Straight Desk |
Color | White |
Material | Laminate |
Includes | Hardware |
Features | Expansive Work Surface: Boasts a 25.8"W x 17.7"D space, ensuring ample room for both computing and writing tasks. |
Description
Meet the Carson Computer Desk with Hutch: a fusion of style and function. Its 25.8in.W x 17.7in.D work surface is paired with a versatile hutch for decor or tools. Benefit from added storage with multiple shelves and a door cabinet. all available in white. black. or light gray manufactured wood finishes. Carson makes modern workspace solutions simple.Dimensions:Height: 64.2in. Width: 38.7in.Depth: 17.7in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- TUHOME 45.8 in. D X 59.6 in. W X 30.1 in. H, Light Oak, Laminate (ELD6594)
- TUHOME 47.2 in. D X 41.3 in. W X 30.4 in. H, Light Gray, Laminate (ELZ5702)
- TUHOME 17.7 in. D X 43.3 in. W X 29.5 in. H, Black, Laminate (ELW5683)
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Light Gray, Laminate (ELZ5539)
- TUHOME 21.7 in. D X 55.1 in. W X 29.2 in. H, Brown, Laminate (ELG5970)
- TUHOME Modern, 17.7 in. D X 38.7 in. W X 58.3 in. H, Black, Laminate (ELW9036)
- REGENCY 77 D X 66 W X 29 H, Ash Grey, Wood (LLD663047AG)
- Tuhome Desks