Shop All Dressers
Tuhome
Mitu Six Doors Armoire, Seven Interior Shelves, One Drawer, Rod, Black/White
Mfr # CLW5954
Zoro # G108853710
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Color Multi-color
- Drawers 1
- Finish Multi-color
- Doors 7
- Length 18.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18.6 in. |
Height | 71.2 in. |
Width | 63.7 in. |
Details
Color | Multi-color |
Drawers | 1 |
Finish | Multi-color |
Doors | 7 |
Legs | 0 |
Material | Laminate |
Shelves | 4 |
Features | Two Double Door cabinets with interior hanging rod |
Includes | Hadware |
Weight | 220.1 lbs. |
Description
Are you looking to add closet space in your room with a modern, elegant product that has many features you will have it allSay no more; the TUHOME Mitu, a Six-door armoire, is what you need.Three Double Door, very spacious cabinets 42,9 in. H X 20,55 in. W X 18,3 in. , each one with an interior hanging rod, will allow you to hang your shirts, suits, pants, or dresses. Two Interior shelves in each cabinet will give you that extra storage space.The middle cabinet has three interior shelves to keep your folded items, a spacious drawer below, and a pull-down door cabinet are all the extras you want to have all your clothing concealed, neat, and organized.Made of stylish black particleboard, product size 63,78 in. W X 18,62 in. D X 71,26 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- TUHOME Vintro Storage Cabinet, Broom Hangers, Metal Handle, White (MLB8977)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black (CLW8963)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, White/Pine (CBC4764)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Six Drawers, Light Gray (CZB7666)
- PROGRESSIVE FURNITURE Progressive Furniture P635-13 Willow Weathered Gray Lingerie Chest (P635-13)
- Tuhome Dressers