Shop All Outdoor Benches
Tuhome
Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak
Mfr # ZLD7108
Zoro # G908854191
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 24.8 in.
- Overall Width 43.3 in.
- Overall Depth 17.7 in.
- Finish Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLD7108
- Zoro # G908854191
- UPC # 7707062385979
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 24.8 in. |
Overall Width | 43.3 in. |
Overall Depth | 17.7 in. |
Details
Material | Laminate |
Color | Beige |
Finish | Beige |
Includes | Hadware |
Features | 3-Tier Shelf 7,87 in. H X 91,7 in. W |
Weight | 67.7 lbs. |
Shelves | 2 |
Drawers | 0 |
Doors | 0 |
Legs | 4 |
Description
This storage bench is the solution to your shoe storage woes! With ample space to store your shoes, this bench also provides a charming and organized solution to your entryway, with its spacious Superior Top 43,30 in. W X 17,71 in. D and its two open shelves 7,87 in. H X 91,7 in. W. Durably made with light oak manufactured wood construction, this bench will last for years.Ergonomic dimensions 43,30 in. W X 17,71 in. D X 24,88 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Quick Check Valve Diaphragm, PK10 (PK-CP21953-EPR)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- STENS Starter Solenoid For Ayp Husqvarna Snapper Lawn Boy Lt11 Lt12 435-103 (435-103)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- ZORO SELECT Bench, Center Folding, Blow Molded, Gray (12F619)
- COMMERCIAL ZONE CZ 725453 Skyline Series 5' Espresso Wood and Stainless Steel Indoor / Outdoor Bench (278725453)
- Tuhome Outdoor Benches