Shop All Outdoor Benches
Tuhome
Misuri Storage Bench, Four Legs, Two Open Shelves, Black
Mfr # ZLW7109
Zoro # G508854256
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Overall Height 24.8 in.
- Overall Width 43.3 in.
- Overall Depth 17.7 in.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ZLW7109
- Zoro # G508854256
- UPC # 7707062388277
- Country of Origin Colombia
- Category Outdoor Benches
Dimensions
Overall Height | 24.8 in. |
Overall Width | 43.3 in. |
Overall Depth | 17.7 in. |
Details
Material | Laminate |
Color | Black |
Includes | Hadware |
Features | 3-Tier Shelf 7,87 in. H X 91,7 in. W |
Finish | Black |
Weight | 61.3 lbs. |
Drawers | 0 |
Doors | 0 |
Legs | 4 |
Shelves | 2 |
Description
This storage bench is the solution to your shoe storage woes! With ample space to store your shoes, this bench also provides a charming and organized solution to your entryway, with its spacious Superior Top 43,30 in. W X 17,71 in. D and its two open shelves 7,87 in. H X 91,7 in. W. Durably made with black manufactured wood construction, this bench will last for years.Ergonomic dimensions 43,30 in. W X 17,71 in. D X 24,88 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear Asm-16/44T (917-04026A)
- HEALTHSMART DMI Relax-a-Bac Lumbar Back Cushion with Insert and Strap, Gray (555-7302-0300)
- ORBIT Half-Circle Drip Irrigation Micro Sprinkler on Stake 29 gph (67137W)
- DECKORATORS Hardware Kit Ss Silver (237908)
- TUHOME Hamilton Storage Bench, Two Open Shelves, Two Drawers, Black (ZLW7111)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Light Oak/White (ZDB7104)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- HIGHWOOD USA Highwood® Lehigh 4' Outdoor Bench, Black (AD-BENW2-BKE)
- Tuhome Outdoor Benches