Shop All Decorative Mirrors
Tuhome
Mirror Turin, Framed Rectangle Mirror With Grid, Mirrored Glass
Mfr # ET40023
Zoro # G508853990
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mirrored Glass
- Height 27.9 in.
- Width 20.8 in.
- Finish Mirrored Glass
- Length 0.74 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ET40023
- Zoro # G508853990
- UPC # 7709635492480
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Height | 27.9 in. |
Width | 20.8 in. |
Length | 0.74 in. |
Details
Color | Mirrored Glass |
Finish | Mirrored Glass |
Weight | 13.1 lbs. |
Material | Laminate |
Doors | 0 |
Drawers | 0 |
Shelves | 0 |
Includes | Hadware |
Features | Helps to attract natural light |
Legs | 0 |
Description
Looking for a modern touch to your decor Mirror Turin is here. With its frame-like details and rectangular shape, this mirror is the perfect detail of style and elegance. It's made with highly resistant and durable glass materials, so you can enjoy it for years to come. So don't wait - add Mirror Turin to your cart today!Product dimensions 20,86 in. W X 0,74 in. D X 27,95 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- Tuhome Decorative Mirrors