Shop All Decorative Mirrors
Tuhome
Mirror Trento, Frama Finish, Mirrored Glass
Mfr # ET40029
Zoro # G308853978
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59 in.
- Weight 45.6 lbs.
- Material Laminate
- Color Mirrored Glass
- Length 3.93 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ET40029
- Zoro # G308853978
- UPC # 7709492665102
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Height | 59 in. |
Length | 3.93 in. |
Width | 21.6 in. |
Details
Weight | 45.6 lbs. |
Material | Laminate |
Color | Mirrored Glass |
Finish | Mirrored Glass |
Includes | Hadware |
Features | Espresso finish 2-inch deep particleboard frame |
Doors | 0 |
Shelves | 0 |
Drawers | 0 |
Legs | 0 |
Description
The Trento mirror is a modern and contemporary mirror designed to create a natural Light effect and brighten up your space while giving your room an elegant look.Featuring an espresso finish 2-inch deep manufactured wood frame and large rectangle shape with dimensions 27.9 in. W x 62.5 in. H, is a perfect addition to be used as an accent piece in your room or as a vanity mirror in your bathroom.Featuring a straightforward installation process comes with a wall-mounted installation kit, step by step instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- ELK HOME Cabana Wall Mirror (917899)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Masalia Floor Mirror (6100-015)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- Tuhome Decorative Mirrors