Shop All Decorative Mirrors
Tuhome
Mirror Marsala, Wooden Frame Mirror, Mirrored Glass
Mfr # EM40028
Zoro # G708853721
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 62.5 in.
- Width 27.9 in.
- Material Laminate
- Color Mirrored Glass
- Weight 40 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # EM40028
- Zoro # G708853721
- UPC # 7709663946832
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Height | 62.5 in. |
Width | 27.9 in. |
Length | 0.74 in. |
Details
Material | Laminate |
Color | Mirrored Glass |
Weight | 40 lbs. |
Finish | Mirrored Glass |
Includes | Hadware |
Features | Espresso finish 2-inch wide particleboard frame |
Legs | 0 |
Drawers | 0 |
Shelves | 0 |
Doors | 0 |
Description
The Marsala mirror is a modern and contemporary mirror designed to create a natural Light effect and brighten up your space while giving your room an elegant lookFeaturing an espresso finish 2-inch wide manufactured wood frame and large rectangle shape with dimensions 27.9 in. W x 62.5 in. H, is a perfect addition to be used as an accent piece in your room or as a vanity mirror in your bathroom.Featuring a straightforward installation process comes with a wall-mounted installation kit, step by step instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Tuhome Decorative Mirrors