Shop All Decorative Mirrors
Tuhome
Mirror Genova, Rectangle Mirror, Mirrored Glass
Mfr # EG40021
Zoro # G508853730
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.7 in.
- Height 27.8 in.
- Length 0.75 in.
- Finish Mirrored Glass
- Weight 12.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # EG40021
- Zoro # G508853730
- UPC # 7709318441569
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Width | 19.7 in. |
Height | 27.8 in. |
Length | 0.75 in. |
Details
Finish | Mirrored Glass |
Weight | 12.4 lbs. |
Color | Mirrored Glass |
Material | Laminate |
Includes | Hadware |
Features | Helps to attract natural light |
Legs | 0 |
Shelves | 0 |
Drawers | 0 |
Doors | 0 |
Description
A classic frameless mirror, the Genova mirror is made to create a natural Light effect and brighten up your space. Featuring a frameless rectangle shape dimensions 19.7 in. W x 27.5 in. H, beautiful details such as frozen corner and a detailed inside edge frame is a perfect addition to be used as an accent piece in your room or as a vanity mirror in your bathroom. Featuring a straightforward installation process comes with a wall-mounted installation kit, step by step instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- ELK HOME Masalia Floor Mirror (6100-015)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- Tuhome Decorative Mirrors