Shop All Decorative Mirrors
Tuhome
Mirror Ferrara, Frameless Oval Mirror, Looking Glass, Mirrored Glass
Mfr # EF40001
Zoro # G008853797
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31.5 in.
- Length 0.75 in.
- Material Laminate
- Width 24.3 in.
- Color Mirrored Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # EF40001
- Zoro # G008853797
- UPC # 7708929611262
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Height | 31.5 in. |
Length | 0.75 in. |
Width | 24.3 in. |
Details
Material | Laminate |
Color | Mirrored Glass |
Weight | 12.7 lbs. |
Finish | Mirrored Glass |
Features | Helps to attract natural light |
Includes | Hadware |
Drawers | 0 |
Shelves | 0 |
Legs | 0 |
Doors | 0 |
Description
A classic frameless mirror, the Ferrara mirror is made to create a natural Light effect and brighten up your space.Featuring a frameless oval shape with dimensions 24.3 in. W x 31.5 in. H is a perfect addition to be used as an accent piece in your room or as a vanity mirror in your bathroom. Featuring a straightforward installation process comes with a wall-mounted installation kit, step by step instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- GROEN Probe Water Combo Oven (Z070178)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- ELK HOME Blade Mirror (H0036-10610)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- QUOIZEL Marcos Mirror (QR1857BN)
- Tuhome Decorative Mirrors