Shop All Medical Carts & Cabinets
Tuhome
Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White
Mfr # MLB3931
Zoro # G308854173
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in.
- Width 11.8 in.
- Material Laminate
- Height 32.1 in.
- Weight 25.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLB3931
- Zoro # G308854173
- UPC # 7708686578266
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Depth | 10 in. |
Width | 11.8 in. |
Height | 32.1 in. |
Details
Material | Laminate |
Color | White |
Weight | 25.3 lbs. |
Drawers | 0 |
Legs | 0 |
Doors | 1 |
Includes | Hadware |
Features | Two lower open shelves for easy access items |
Shelves | 2 |
Description
Providing you with a very modern and attractive storage option for your bathroom. The Tuhome Wall Cabinet features two concealed shelves and two open shelves with a Single Door cabinet. With a modern, stylish design and white finish, this cabinet is made to last and withstand the conditions of humidity in a bathroom. Ready and easy to assemble for your convenience.Ideal size 11,81 in. W X 10,04 in. D X 25,5 in. H fits perfect in any wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- STREAMLIGHT SUPER TAC w/HOLSTER BX & BATTERIES (SR88700)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- INVACARE Item Caster Bearing for E and J (TAGRP165007PK)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White (GDB7120)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- Tuhome Medical Carts & Cabinets