Shop All Medical Carts & Cabinets
Tuhome
Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray
Mfr # MLZ6585
Zoro # G308853794
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in.
- Width 11.8 in.
- Material Laminate
- Height 32.1 in.
- Features Two lower open shelves for easy access items
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLZ6585
- Zoro # G308853794
- UPC # 7707062349865
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Depth | 10 in. |
Width | 11.8 in. |
Height | 32.1 in. |
Details
Color | Light Gray |
Material | Laminate |
Features | Two lower open shelves for easy access items |
Doors | 2 |
Includes | Hadware |
Shelves | 1 |
Drawers | 1 |
Legs | 4 |
Weight | 33.8 lbs. |
Description
The TUHOME Mila Bathroom Cabinet is the best way of storage that you can add to your bathroom, with its ergonomic size 32.17 in. H X 11.81 in. W X 10.04 in. Dfits perfectly on any wall in your bathroom.It has two open shelves 5,7 in. H X 10,6 in. W and a Single Door cabinet with two interior shelves 8,2 in. H X 10,6 in. Wto protect your essentials and a large storage capacity, superior-top size 15,5 in. Designed with materials resistant to bathroom humidity and finished in light gray manufactured wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- MEDLINE Sphygmomanometer, Large, Adult Handheld, Blue (MIIMDS9413)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- Tuhome Medical Carts & Cabinets