Shop All Medical Carts & Cabinets
Tuhome
Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Black
Mfr # MLW5537
Zoro # G208853955
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8 in.
- Height 32.1 in.
- Material Laminate
- Color Black
- Depth 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW5537
- Zoro # G208853955
- UPC # 7707062366602
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Width | 11.8 in. |
Height | 32.1 in. |
Depth | 10 in. |
Details
Material | Laminate |
Color | Black |
Finish | Black |
Includes | Hadware |
Features | Two lower open shelves for easy access items |
Shelves | 3 |
Doors | 1 |
Drawers | 0 |
Weight | 25.3 lbs. |
Legs | 0 |
Description
If you're looking for extra storage in your bathroom, even in the smallest, the Tuhome Wall Cabinet features is the perfect touch that you require! With a modern, stylish design and black manufactured wood finish, this cabinet is made to last and withstand the conditions of humidity in a bathroom. Two concealed shelves and two open shelves5,7 in. H X 10,6 in. W Provide you with a very modern and attractive storage option for your bathroom. Ready and easy to assemble for your convenience.Producrt dimensions 11,81 in. W X 10,04 in. D X 32,17 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE PLUS Fmng Hair/Body Shampoo, Aloe, 1000mL, PK6 (PP7805F)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Yellow, PK23 (8704TY)
- TUHOME Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak (MBD6478)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- TUHOME Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White (MLB3931)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- Tuhome Medical Carts & Cabinets