Shop All Desk Chairs
Tuhome
Maurice Office Chair, Fixed Armrest, Nylon Base, Black/Smoke
Mfr # SNG7535
Zoro # G208854259
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Material Laminate
- Includes Hadware
- Overall Length 16.5 in.
- Width 19.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # SNG7535
- Zoro # G208854259
- UPC # 7707062397156
- Country of Origin Colombia
- Category Desk Chairs
Dimensions
Overall Length | 16.5 in. |
Width | 19.6 in. |
Height | 43.3 in. |
Details
Color | Multi-color |
Material | Laminate |
Includes | Hadware |
Features | Mesh Back & Fabric Seat |
Frame Finish | Multi-color |
Weight | 26.4 lbs. |
Shelves | 0 |
Legs | 0 |
Drawers | 0 |
Doors | 0 |
Description
TUHOME Alice Office Chair is a high-quality ergonomic office chair with adjustable seat height and backrest. It has an ergonomic design that provides support for the lower back, and it can be adjusted to fit your body perfectly. The high-density sponge of the seat makes you feel comfortable when sitting on it. TUHOME Alice Office Chair is also very easy to assemble and disassemble, which saves you both time and energy. It is ideal for people who spend long hours working at their desks every day or students who have to study.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- Tuhome Desk Chairs