Shop All Breakroom Cabinets
Tuhome
Marsella Corner Bar Cabinet, Eight Built-in Wine Rack, Two Side Shelves, Mahogany/Aged Oak
Mfr # BGM7769
Zoro # G408853984
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 70.8 in.
- Overall Width 21.8 in.
- Overall Depth 23.7 in.
- Cabinet Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BGM7769
- Zoro # G408853984
- UPC # 7707062314627
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 21.8 in. |
Overall Depth | 23.7 in. |
Details
Color | Multi-color |
Cabinet Material | Laminate |
Number of Shelves | 2 |
Handle Finish | Multi-color |
Number of Doors | 1 |
Number of Drawers | 0 |
Includes | Hadware |
Features | Cup Rack |
Weight | 112.1 lbs. |
Legs | 4 |
Description
Introducing the TUHOME Marsella Corner Bar Cabinet! This stylish bar is perfect for your dull corner, providing extra storage and style. The cup rack can hold up to eight glasses, and two shelves 20 in. H X 16,5 in. H X 20,5 in. Ware great for storing bottles or other items. The drawer is flexible, making it perfect for storing whatever you need. And finally, the Built-in Wine Rackmake it easy to store and display your wine collection. With its unique mahagony-macadamia manufactured wood finish, this bar is sure to add a touch of class to any room. So don't wait any longer - order your TUHOME Marsella Corner Bar Cabinet today!Product dimensions 21,85 in. W X 23,74 in. D X 70,87 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine (BWM7764)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- Tuhome Breakroom Cabinets