Shop All Medical Carts & Cabinets
Tuhome
Mariana Medicine Cabinet, One External Shelf, Single Door Mirror Two Internal Shelves, Black
Mfr # GLW5554
Zoro # G408853717
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.6 in.
- Width 17.9 in.
- Height 35.4 in.
- Material Laminate
- Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # GLW5554
- Zoro # G408853717
- UPC # 7707062392250
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Depth | 5.6 in. |
Width | 17.9 in. |
Height | 35.4 in. |
Details
Color | Black |
Material | Laminate |
Doors | 1 |
Shelves | 2 |
Drawers | 0 |
Features | 35.4 in. H x 17.9 in. W cabinet |
Finish | Black |
Legs | 0 |
Weight | 31.7 lbs. |
Includes | Hadware |
Description
TUHOME Mariana medicine cabinets will give you the elegant, modern look to your bathroom you so much desire. A functional and large mirror medicine cabinet features a mirror cabinet door 27 inches high and 16.4 inches wide. Inside the cabinet, you will find one interior shelf with plenty of room to keep your medicines, lotions, shampoos, or any other product you regularly use. At the bottom of this cabinet, it has an open shelf to place your items elevated from the sink, keeping your bathroom organized and well maintained. This product is made with treated particle board to protect it from the regular exposure to water and humidity found in a bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (740024)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black (GLW6747)
- TUHOME St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White (GDB7120)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- Tuhome Medical Carts & Cabinets