Shop All Breakroom Cabinets
Tuhome
Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Two Cabinets With Single Door, Black
Mfr # BLW6474
Zoro # G808854123
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 70.7 in.
- Overall Width 20.8 in.
- Overall Depth 15.7 in.
- Handle Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLW6474
- Zoro # G808854123
- UPC # 7707062322400
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.7 in. |
Overall Width | 20.8 in. |
Overall Depth | 15.7 in. |
Details
Color | Black |
Handle Finish | Black |
Cabinet Material | Laminate |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 2 |
Legs | 4 |
Includes | Hadware |
Weight | 88.8 lbs. |
Features | Four Steel Legs 7,5 in. H |
Description
The MANHATTAN H BAR CABINET is the solution if you can't find a bar cabinet you like. With its impeccable elegance and flexibility 20,8 in. W X 15,7 in. D X 70,7 in. H to fit in any area, this large bar cabinet is excellent for any social situation.The bar cabinet will come in handy for keeping enough liquor containers, glasses, and wine glasses to keep the party going until the sun comes up. It will also offer a touch of elegance and sophistication to any space in which it is placed.The following are the most notable characteristics of this bar cabinet:4 wine glass rack, eight bottle cubbies, a bottom cabinet 20 in.H to store larger bottles or items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso (MLV4444)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- INVAL Breakroom Cabinet With 4-Doors 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-4113)
- Tuhome Breakroom Cabinets