Shop All Breakroom Cabinets
Tuhome
Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray
Mfr # BLZ6475
Zoro # G508853976
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 40.9 in.
- Overall Width 23.9 in.
- Overall Depth 13.3 in.
- Cabinet Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLZ6475
- Zoro # G508853976
- UPC # 7707062394490
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 40.9 in. |
Overall Width | 23.9 in. |
Overall Depth | 13.3 in. |
Details
Color | White |
Cabinet Material | Laminate |
Handle Finish | White |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 6 |
Features | 8 Cubbies for liquor or wine bottles |
Weight | 60.1 lbs. |
Includes | Hadware |
Legs | 4 |
Description
Are you looking for a spectacular bar cabinet to entertain your guest and assist you at your dinner parties and special events The Manhattan bar cabinet is the product you need. Eight bottle cubbies for wine bottles are one of many features that also include a Double Door cabinet. Each one has two interior compartments that will provide all the concealed storage space you need to keep your items, utensils, glasses, and ice buckets in a great place, handy but not visible.Standing at 40.9 in. H and width of 23.9 in. W, this bar cabinet is the perfect size for any type of room, especially in apartments or rooms with limited space. Its modern design, with four round metal legs, provides a fresh and slick look to your place.Product dimensions are 40.9 in. H x 23.9 in. W x 13.3 in. DIt is made in particle board with a Light Gray finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- BAXTON STUDIO Laurana ModernOak Brown Finished Wood Kitchen Cabinet and Hutch (193-12004-ZORO)
- Tuhome Breakroom Cabinets