Shop All Closet Storage Units
Tuhome
Manchester 150 Closet System, Metal Rod, Five Open Shelves, One Drawer, Black
Mfr # CLW6723
Zoro # G208853931
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 82.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # CLW6723
- Zoro # G208853931
- UPC # 7707062318663
- Country of Origin Colombia
- Category Closet Storage Units
Dimensions
Height | 82.9 in. |
Details
Color | Black |
Material | Laminate |
Description
We often need extra storage space in our rooms, but it is not possible due to lack of space, in that case, the TUHOME Manchester 150 closet system is ideal for you!It adapts to any corner of the room; you will have a unique touch in your room with its exclusive design.With its ingenious system, you can store your favorite clothes with five shelf applications, a drawer20,1 in. W X 14,1 in. H, and a metal rod 35,5 in. to keep your favorite clothes more organized, the superior-top size 155,6 in. With a perfect size 82,91 in. H X 59,6 in. W X 16,34 in. D and exclusive black particleboard finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, 7-2/5 in L, Blue (1010001)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- TUHOME Plego 69in W, 118in W Drawers Closet System, 5 Shelves, 4 Hanging Rods, Three Drawers, Dark Walnut (CLC5363)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, White (CLB6724)
- TUHOME Manchester 150 Closet System, Metal Rod, Five Open Shelves, One Drawer, White (CLB6722)
- TUHOME Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, Black (CLW6725)
- TUHOME Plego 70 in.W, 118 in.W Drawers Closet System, One Drawer, Three Hanging Rods, Five Shelves, Black (CLW5362)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Brown (107GMC5)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-1/16" Round Closet Rods (M7260)
- Tuhome Closet Storage Units