Shop All Dressers
Tuhome
Malibu Freestanding Linen Cabinet, 2-Doors, Open Shelves, White
Mfr # MLB8979
Zoro # G808854000
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 48.6 lbs.
- Drawers 0
- Features Fits easy in any corner of your bathroom.
- Legs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14.1 in. |
Width | 14.7 in. |
Height | 62.2 in. |
Details
Color | White |
Weight | 48.6 lbs. |
Drawers | 0 |
Features | Fits easy in any corner of your bathroom. |
Legs | 4 |
Includes | Hadware |
Material | Laminate |
Doors | 2 |
Finish | White |
Shelves | 3 |
Description
Add elegance and practicality to your bathroom decor with this freestanding linen cabinet from Malibu! It offers plenty of storage space for all of your bathroom essentials. The three open shelves are perfect for keeping towels, toiletries, and other necessities easily accessible, while the two-door base cabinet provides concealed storage for less-used items. Beautifully designed with sleek, modern lines, this cabinet will make a stylish addition to any corner of your bathroom. And thanks to its legs, it will also add a touch of unique style to your decor.Designed with an elegant white manufactured wood finish.Dimensions:Height: 62.2 in. Width: 14.1 in. Depth: 14.1 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White (CLB6739)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, Black (CLW8963)
- TUHOME Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White (CZB6740)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, White (CLB7154)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black (CLW9032)
- PROGRESSIVE FURNITURE Progressive Furniture P635-13 Willow Weathered Gray Lingerie Chest (P635-13)
- Tuhome Dressers