No Product Image Available

Tuhome

Malibu 2 Piece Kitchen Set, Kitchen Island, Wall Cabinet, White/Light Oak


product price: $326.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Malibu Kitchen Set is designed for people who want plenty of storage in their kitchen. The sturdy white/light oak manufactured wood will hold up to frequent use, and the set includes plenty of cabinets. You'll love the stylish kitchen island, which offers additional counter space, and the wall cabinet can store spices or other kitchen items.If you are looking for a kitchen island with a cart, check out Kitchen Island Cart Victoria. This kitchen island has casters, so you can move it around your kitchen as needed. The top surface is perfect for all your preparations 53,5 in.W X 18,1 in.D. You can also use it as a side table. The large drawer is ideal for storing your utensils. There are also two open shelves, which are great for storing cooking items. The two-door cabinet has internal storage to keep your ingredients or food items.120 Wall Cabinet is perfect for small kitchens. It offers a lot of storage in a small amount of space. The two cabinets have four doors with internal storage. One cabinet has two racks for dishes, making it easy to organize your kitchen. The cabinet is made from manufactured wood, so it's solid and stylish.Dimensions:Furniture 1, Kitchen Island Cart VictoriaHeight: 36,2 in. Width: 53,5 in. Depth: 18,1 in. Furniture 2, 120 Wall CabinetHeight: 23,62 in. Width: 47,24 in. Depth: 13,18 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.