Shop All Home Storage Cabinets
Tuhome
Malaga Linen Cabinet, Two Interior Shelves, Three External Shelves, Single Door, Pine
Mfr # ELC4772
Zoro # G508854072
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Beige
- Width 13 in.
- Overall Depth 10.4 in.
- Number of Shelves 4
Product Information
- Brand Tuhome
- MFR # ELC4772
- Zoro # G508854072
- UPC # 7707062391048
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 13 in. |
Height | 63.8 in. |
Overall Depth | 10.4 in. |
Details
Material | Laminate |
Color | Beige |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | Beige |
Includes | Hadware |
Features | Perfect storage solution for a limited space room or bathroom |
Weight | 44.4 lbs. |
Legs | 0 |
Description
Part of the exclusive Malaga Collection, this cabinet will provide you with an authentic look in your space with modern styling for its weathered oak manufactured wood finish.Featuring three tall exterior open shelves 30.5 in. H X 11.8 in. W, this product is ideal for your bathroom, kitchen, bedroom, or garage. Multiple shelves and a covered cabinet 23.2 in. H X 11.8 in. W give you plenty of storage options. Easy and ready to assemble furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- Tuhome Home Storage Cabinets