Shop All Desks
Tuhome
Maine Desk With Hutch and Shelves -White
Mfr # ELB9035
Zoro # G210191229
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modern
- Overall Width 38.7 in.
- Overall Depth 17.7 in.
- Overall Height 58.3 in.
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 38.7 in. |
Overall Depth | 17.7 in. |
Overall Height | 58.3 in. |
Height | 58.35 in |
Width | 38.78 in |
Depth | 17.72 in |
Details
Type | Modern |
Item | Straight Desk |
Color | White |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 4 |
Weight | 58.6 lbs. |
Doors | 0 |
Includes | Hadware |
Features | The desk's work surface measures 38.8 in. W X 17.7 in. D, providing ample space for you to work comfortably and efficiently. It's the perfect size for a laptop or desktop computer, and there's still plenty of room for other items. |
Legs | 2 |
Description
Looking for a stylish and functional desk to elevate your home office? Look no further than the Maine Desk With Hutch and Shelves! Available in both black and white finishes. this desk is made from high-quality manufactured wood and features multiple shelves and a hutch for maximum storage. Plus. with an ample work surface measuring 38.8in.W X 17.7in.D. you'll have plenty of space to complete your work efficiently and comfortably. Upgrade your work-from-home setup with the Maine Desk With Hutch And Shelves today!Dimensions:Height: 58.3in. Width: 38.8in.Depth: 17.7in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- TUHOME Vizcaya Home Office Set, Single Drawer, Keyboard Tray, Bookcase, Black (CLW5593)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- Tuhome Desks