Shop All Bookcases & Bookshelves
Tuhome
Magnum Bookcase, One Drawer, Dark Walnut
Mfr # BLC5012
Zoro # G808853874
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Brown
- Height 63 in.
- Width 19.7 in.
- Features 63 in. High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # BLC5012
- Zoro # G808853874
- UPC # 7707062361058
- Country of Origin Colombia
- Category Bookcases & Bookshelves
Dimensions
Height | 63 in. |
Width | 19.7 in. |
Length | 13.3 in. |
Details
Number of Shelves | 5 |
Color | Brown |
Features | 63 in. High |
Includes | Hadware |
Doors | 0 |
Number of Drawers | 1 |
Material | Laminate |
Finish | Brown |
Weight | 58.4 lbs. |
Legs | 0 |
Description
Part of The Tuhome Magnum Collection, this Bookcase is a modern, easy assembled, lightweight and space-saving piece. Perfect for your kitchen, living room, office, or bedroom. A sleek look and ideal size 19,76 in. W X 13,34 in. D X 63 in. Hincludes a black metal frame and weathered oak finish that is sure to turn heads. The five open shelves 12,12 in. H X 9,33 in. H X 7,63 in. H X 12 in. H X 6,96 in. H X 5,47 in. H X 17,71 in. W and one drawer 4,25 in. H X 17,71 in. W will allow you to properly display your books and decor. Complete the look with the rest of our Tuhome Magnum Collection, including a TV Stand, Bookcase and Coffee Table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (K581-SH-3227A-SH-322D)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- MAYLINE Medina Corner Support/Paper, Gray (MNPOLGS)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3612)
- Tuhome Bookcases & Bookshelves