Shop All Medical Carts & Cabinets
Tuhome
Madrid Medicine Cabinet, Two External Shelves, Metal Handle, Single Door, Two Interior Shelves Black
Mfr # MLW7949
Zoro # G508853952
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 9.84 in.
- Material Laminate
- Height 31.5 in.
- Width 11.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW7949
- Zoro # G508853952
- UPC # 7707062312135
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Depth | 9.84 in. |
Height | 31.5 in. |
Width | 11.8 in. |
Details
Color | Black |
Material | Laminate |
Finish | Black |
Features | Two Internal Shelves ( 8,2 in. H X 10,6 in. W) |
Includes | Hadware |
Weight | 25.3 lbs. |
Shelves | 2 |
Doors | 1 |
Drawers | 0 |
Legs | 0 |
Description
The TUHOME Madrid Medicine Cabinet is the perfect way to tidy up your bathroom and free up some much-needed storage space thanks to its incredible ergonomic dimensions 11.8 in. W X 9.8 in. D X 31.5 in. H and fits perfectly on any wall. This stylish cabinet has a Single Door design, two external shelves 5.7 in. H x 9.2 in. W, and two internal shelves 9,20 in. W X 5.7 in. Hprotected with the Single Door cabinet, making it perfect for storing all of your personal belongings. With its black wengue particleboard finish, this cabinet is sure to complement any bathroom decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- FIXODENT Fixodent Tube Original .75 oz., PK24 (30037)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- TUHOME Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White (MLB3931)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- Tuhome Medical Carts & Cabinets