Shop All Cabinet & Island Legs
Tuhome
Macondo Kitchen Island, Three Shelves, Solid Top, White/Macadamia
Mfr # MLM8989
Zoro # G908853897
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLM8989
- Zoro # G908853897
- UPC # 7707062302877
- Country of Origin Colombia
- Category Cabinet & Island Legs
Description
We know that a kitchen island is an essential piece of furniture for any kitchen. We always look for the best and most modern kitchen islands. The Macondo Kitchen Island is one of those must-haves. This island has a wide and resistant top surface, perfect for an entire table or your favorite preparations. It also has three low open shelves, which provide extra storage space and allow you to keep your kitchen essentials neatly organized. And if you need more than that, this island has a modern style that will give your kitchen that unique touch it's been looking for. Order your Macondo Kitchen Island today! So don't wait any longer.Designed with an elegant white/macadamia manufactured wood finish.Dimensions:Height: 35.4 in. Width: 40.5 in. Depth: 27.6 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- NATIONAL HARDWARE Nickel Silver Steel Sliding Door Latch (N238-972)
- TUHOME Grecia Kitchen Base Cabinet, Three Drawers, Two Internal Shelves, White/Dark Walnut (CLC6765)
- TUHOME Sicilia Kitchen Island, Two External Shelves, Double Door Cabinets, Three Shelves, Black/Light Oak (BWD5580)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, White/Light Oak (MBD5459)
- TUHOME Cala Kitchen Island 46, Six Casters, Two Drawers, Lower Open Shelf, White/Light Oak (ABD5778)
- TUHOME Cala Kitchen Island, Four Legs, Three Shelves, White/Ibiza Marble (ABZ6539)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- RAINBOW HORIZONS Rainbow Horizons A123 Island of the Blue Dolphins - Novel Study - Grade 5 to 6 (A123)
- Tuhome Kitchen Cabinetry